Shop CARHARTT

WellingtonBoot, DarkBrown, Women's, 11, M, PR

  • Mfr # FQ1425-W
  • Zoro # G724972536

product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Closure
Pull On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G724972536
UPC #
840295836942
Country of Origin
Cambodia

Dimensions

Heel Height
1/2 in
Overall Height
11 in
Size
11
Width
M

Details

Insulated
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Closure
Pull On
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Liner Material
Synthetic Fabric
Item
Wellington Boot
Insole Technology
INSITE(R) Footbed
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Liner Technology
FastDry(R)
Includes Shank
Yes
Waterproof
Yes
Midsole Material
EVA
Gender
Women's
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.83
Oil-Resisting Sole
Yes
Footwear Style
Wellington Boot
Heel Definition
Defined Heel
Style Number
FQ1425-W
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.96
Construction
Cemented
Color
Dark Brown
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.