WellingtonBoot, DarkBrown, Women's, 6, M, PR

  • Mfr # FQ1425-W
  • Zoro # G824972658
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G824972658
UPC #
840295836850
Country of Origin
Cambodia

Dimensions

Width
M
Heel Height
1/2 in
Overall Height
11 in
Size
6

Details

Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Includes Shank
Yes
Shank Material
Fiberglass
Item
Wellington Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Liner Technology
FastDry(R)
Construction
Cemented
Insole Technology
INSITE(R) Footbed
Maximum Heat Rating
572 Degrees F
Upper Material
Leather
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Closure
Pull On
Gender
Women's
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Footwear Style
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Color
Dark Brown
Style Number
FQ1425-W
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.96
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Material
Synthetic Fabric
Chain Saw Cut-Resistant
No
Waterproof
Yes
Midsole Material
EVA
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.83
Insulated
No
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews