Shop CARHARTT

WellingtonBoot, DarkBrown, Women's, 10, M, PR

  • Mfr # FQ1425-W
  • Zoro # G424972669

product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Metatarsal Guard
No
Includes Metatarsal Guard
No
Maximum Heat Rating
572 Degrees F
Liner Material
Synthetic Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G424972669
UPC #
840295836935
Country of Origin
Cambodia

Dimensions

Size
10
Heel Height
1/2 in
Width
M
Overall Height
11 in

Details

Construction
Cemented
Metatarsal Guard
No
Includes Metatarsal Guard
No
Maximum Heat Rating
572 Degrees F
Liner Material
Synthetic Fabric
Slip-Resistance Value - SATRA Heel - Dry
0.96
Includes Shank
Yes
Insole Technology
INSITE(R) Footbed
Outsole Material
Rubber
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Color
Dark Brown
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Item
Wellington Boot
Upper Material
Leather
Footwear Style
Wellington Boot
Chain Saw Cut-Resistant
No
Style Number
FQ1425-W
Liner Technology
FastDry(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Slip-Resistance Value - SATRA Heel - Wet
0.83
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Midsole Material
EVA
Shank Material
Fiberglass
Toe Type
Safety-Toe
Waterproof
Yes
Gender
Women's
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Insulated
No
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Puncture-Resistant Sole
No
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.