Shop CARHARTT

WellingtonBoot, LightBrown, Men's, 10, M, PR

  • Mfr # FQ1414-M
  • Zoro # G524972651

product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Style Number
FQ1414-M
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Insulated
No
Shank Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G524972651
UPC #
840295832456
Country of Origin
Cambodia

Dimensions

Overall Height
11 in
Width
M
Size
10
Heel Height
1/2 in

Details

Chemical-Resisting Sole
Yes
Style Number
FQ1414-M
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Insulated
No
Item
Wellington Boot
Shank Material
Fiberglass
Liner Technology
FastDry(R)
Ninety-Degree Heel
Yes
Color
Light Brown
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.83
Slip-Resistance Value - SATRA Heel - Dry
0.96
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Heel Definition
Defined Heel
Includes Shank
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Synthetic Fabric
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Upper Material
Leather
Footwear Style
Wellington Boot
Insole Technology
INSITE(R) Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Waterproof
Yes
Construction
Cemented
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Gender
Men's
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Insole Material
Polyurethane
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.