WellingtonBoot, LightBrown, Men's, 12, M, PR

  • Mfr # FQ1414-M
  • Zoro # G824972641
product price: 
$
206.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Upper Material
Leather
Toe Type
Safety-Toe
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G824972641
UPC #
840295832494
Country of Origin
Cambodia

Dimensions

Heel Height
1/2 in
Overall Height
11 in
Width
M
Size
12

Details

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Upper Material
Leather
Toe Type
Safety-Toe
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Gender
Men's
Chemical-Resisting Sole
Yes
Closure
Pull On
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Waterproof
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Footwear Style
Wellington Boot
Item
Wellington Boot
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.96
Midsole Material
EVA
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Liner Material
Synthetic Fabric
Insole Technology
INSITE(R) Footbed
Style Number
FQ1414-M
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Color
Light Brown
Metatarsal Guard
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.83
Toe Cap Material
Composite
Liner Technology
FastDry(R)
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews