Shop SKECHERS

Hiker Boot, Black, Men's, 11, M, PR

  • Mfr # 200424-BLK Size 11
  • Zoro # G424781919

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Heel Height
1 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424-BLK Size 11
Zoro #
G424781919
UPC #
199025522359
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Color
Black
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Upper Material
Leather
Waterproof
No
Metatarsal Guard
No
Item
Hiker Boot
Toe Type
Safety-Toe
Midsole Material
EVA
Closure
No-Tie Lace
Maximum Heat Rating
Not Rated
Includes Shank
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.5
Heel Technology
Hands Free Slip-ins(R)
Shank Material
Nylon
Includes Metatarsal Guard
No
Construction
Cemented
Gender
Men's
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Style Number
200424-BLK
Slip-Resistance Value - SATRA Heel - Dry
0.53
Insole Technology
Air Cooled Memory Foam, Removable Insole
Liner Technology
Air Cooled Memory Foam
Footwear Style
Hiker Boot
Insulated
No
Insole Material
Memory Foam
Liner Material
Fabric, Polyurethane
Wire Color
Black

Dimensions

Heel Height
1 in
Overall Height
6 in
Width
M
Size
11

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.