WellingtonBoot, LightBrown, Men's, 13, M, PR

  • Mfr # FQ1414-M
  • Zoro # G124972679
product price: 
$
206.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Insole Material
Polyurethane
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G124972679
UPC #
840295832500
Country of Origin
Cambodia

Dimensions

Width
M
Overall Height
11 in
Size
13
Heel Height
1/2 in

Details

Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Upper Material
Leather
Toe Cap Material
Composite
Insulated
No
Chain Saw Cut-Resistant
No
Color
Light Brown
Ninety-Degree Heel
Yes
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Footwear Style
Wellington Boot
Includes Metatarsal Guard
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.83
Liner Technology
FastDry(R)
Construction
Cemented
Style Number
FQ1414-M
Gender
Men's
Midsole Material
EVA
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Includes Shank
Yes
Toe Type
Safety-Toe
All-Leather Upper
Yes
Outsole Material
Rubber
Closure
Pull On
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.96
Waterproof
Yes
Item
Wellington Boot
Liner Material
Synthetic Fabric
Insole Technology
INSITE(R) Footbed
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.