Shop CARHARTT

WellingtonBoot, LightBrown, Men's, 15, W, PR

  • Mfr # FQ1414-M
  • Zoro # G324972516

product price: 
$
206.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Upper Material
Leather
Liner Material
Synthetic Fabric
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Outsole Material
Rubber
Color
Light Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ1414-M
Zoro #
G324972516
UPC #
840295832654
Country of Origin
Cambodia
Upper Material
Leather
Liner Material
Synthetic Fabric
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Outsole Material
Rubber
Color
Light Brown
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Waterproof
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Midsole Material
EVA
Item
Wellington Boot
Includes Metatarsal Guard
No
Liner Technology
FastDry(R)
Insulated
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.83
Gender
Men's
Style Number
FQ1414-M
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Toe Cap Material
Composite
Closure
Pull On
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
All-Leather Upper
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Maximum Heat Rating
572 Degrees F
Includes Shank
Yes
Shank Material
Fiberglass
Chain Saw Cut-Resistant
No
Insole Technology
INSITE(R) Footbed
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Slip-Resistance Value - SATRA Heel - Dry
0.96
Footwear Style
Wellington Boot
Wire Color
Light Brown

Dimensions

Size
15
Overall Height
11 in
Width
W
Heel Height
1/2 in

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.