WellingtonBoot, LightBrown, Men's, 9, M, PR

  • Mfr # FQ1414-M
  • Zoro # G924972657
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Gender
Men's
Includes Shank
Yes
Closure
Pull On
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G924972657
UPC #
840295832432
Country of Origin
Cambodia

Dimensions

Heel Height
1/2 in
Overall Height
11 in
Size
9
Width
M

Details

Ninety-Degree Heel
Yes
Gender
Men's
Includes Shank
Yes
Closure
Pull On
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Item
Wellington Boot
Metal Chip-Resisting Sole
Yes
Insulated
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Slip-Resistance Value - SATRA Heel - Wet
0.83
Liner Technology
FastDry(R)
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Heel Definition
Defined Heel
Liner Material
Synthetic Fabric
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
INSITE(R) Footbed
Outsole Material
Rubber
Footwear Style
Wellington Boot
All-Leather Upper
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Upper Material
Leather
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Waterproof
Yes
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.96
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Style Number
FQ1414-M
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Color
Light Brown
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews