Shop CARHARTT
See all product information
Create Account
Women's BN5113 W RlxdFit Stght Cnvs Pnt 8 SHT Non Denim Relaxed Dark Khaki
Mfr # BN5113-W / 105113-DKH8SHT
Zoro # G511415109
product price:Â $59.99
/eaKey Features
Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN5113-W / 105113-DKH8SHT
- Zoro #
- G511415109
- UPC #
- 195836040280
- Country of Origin
- India
Dimensions
- Size
- 8
- Size-Body Type
- Short
Details
- Color
- Dark Khaki
Description
Exclusive Trimming, Turn garment inside out, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not dry clean 8.5-ounce, 98% cotton/2% spandex canvas, Rugged Flex durable stretch technology for ease of movement, Mid-rise; sits slightly below the waist, Easy fit through the hip and thigh, Utility pockets and loop, Triple-stitched main seams, Straight leg opening, Imported Built-in stretch gives these women's Carhartt canvas pants a comfortable, easy-moving feel. Midweight canvas and a stretch waistband offer everyday comfort. Their relaxed fit means a little extra room in the seat and thigh for easy movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.