Thermal Coated Glove, L, Gray, PR
- Mfr # 7501
- Zoro # G900487670
product price:Â
$
11.29
/pr
Sold in multiples of 12Â prs for
$135.48
Key Features
Color
Gray
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7501
- Zoro #
- G900487670
- UPC #
- 720476176343
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Gray
Description
Thermal coated glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Fleece, EN 388 Rating 2131X, Standards EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Excellent Grip, Thermal, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.