Women's Hiker Boot, 7 M, Leather, 6 in H, Brown

  • Mfr # 3767 7 B

  • Zoro # G3815102


product price:  $99.14
/pr

Key Features

Size
7
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3767 7 B
Zoro #
G3815102
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Footwear Size
7
Size (PRINT)
7
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
Yes
Shank Material
Non-Metallic
Midsole Material
Polyurethane
Gender
Women's
Toe Type
Plain
Satra Slip Test Results- Dairy Tile Wet
0.46
Liner Material
Alpine
Closure Type
Lace Up
Completely Non Metallic
No
Predominant Footwear Color
Brown
Resists
Oils, Slips
Max. Heat Rating
Not Rated
Footwear Style
Hiker High
Material
Full-grain leather
Oil Resisting Sole
Yes
Liner Technology
Alpine
Maximum Heat Rating
Not Rated
Construction
Direct Attach, Full-grain Waterproof Leather Upper, Oil- and Slip-resistant X-cleat Rubber Outsole, Removable Polyurethane Insole, Non-metallic Shank
Style Family
Hiker Boot
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Color Brown, Width M, Gender Women's, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attach, Full-grain Waterproof Leather Upper, Oil- and Slip-resistant X-cleat Rubber Outsole, Removable Polyurethane Insole, Non-metallic Shank, Color Family Brown, Size 7, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.