Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G025078098

product price: 
$
13.75
/pr

Key Features

EN 388 Rating
4X31D
ANSI/ISEA Puncture Level
2
Electrostatic Properties
Conductive
Series
11-524
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G025078098
UPC #
20076490800325
Country of Origin
Viet Nam
EN 388 Rating
4X31D
ANSI/ISEA Puncture Level
2
Electrostatic Properties
Conductive
Series
11-524
Double-Dipped
No
Hand Protection Style
Glove
Lint-Free
No
Knit Material
Knit
Sold As
Pair
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Hem Style
Finished
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Palm Type
Coated
ANSI/ISEA Cut Level
A4
Touchscreen Compatible
Yes
Glove Construction
Knitted
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Finger Coverage
Full Finger
Task and Chore Glove Style
Knit
Glove Coating Material
Nitrile Foam
Knit Material Color
Blue
Reversible
No
ANSI/ISEA Abrasion Level
4
Base Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Cut Level - 2011
4
Item
Mechanical Protection Gloves
EN 388 Impact Rated
No
Reflective Backing
No
Cuff Color
Blue
Cuff Style
Knitwrist
Glove Coating Color
Black
Glove Coating Coverage
Palm
Insulated
No
Silicone-Free
Yes
Base Coating Material
Nitrile Foam
Glove Hand Style
Left and Right

Dimensions

Glove Length
270 mm
Thickness
21 ga
Size- Numeric
8

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.