
Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Navy, XL Short
Mfr # 104049-I26
Zoro # G602194081
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material
100% Washed Cotton Duck
Fabric Weight
12oz
Gender
Women's
Lining Material
Quilted Nylon
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104049-I26
Zoro #
G602194081
UPC #
192776478982
Country of Origin
India
Dimensions
Size
XL
Details
Item
Insulated Bib Overall
Color
Navy
Material
100% Washed Cotton Duck
Fabric Weight
12oz
Inseam
Short
Gender
Women's
Lining Material
Quilted Nylon
Insulated
Yes
Description
OR4049 W RlxdFit WshDck Ins Bib Ovrll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.