Shop CARHARTT

Women's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 9.5M
  • Zoro # G705817856

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 9.5M
Zoro #
G705817856
UPC #
847816084905
Country of Origin
Brunei Darussalam

Dimensions

Size
9 1/2
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
0 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Closure Type
Lace
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non Metallic Upper
No
Insulation Type
None
Last Number or Name
FW6225
Max. Heat Rating
300 Degrees F
Toe Shape
Round
Wide Toe Cap
No
Insole System
Removable PU
Non-Marking Sole
Yes
Standards
ASTM 2413-18 EH, ASTM F2413-18
Completely Non Metallic
No
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Upper Color
Brown
Removable Insole
Yes
Footwear Style
6 in Work Boot
Resists
Water
Footwear Closure Type
Lace
For Outdoor Traction
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Features
Fastdry Technology
Midsole Material
Polyurethane
Insulated
No
Footwear Construction
Welted
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Sole Pattern
Wedge
Liner Material
Mesh
Slip Resistant
Yes
Footwear Shank
Yes
Midsole Technology
Welt
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Metatarsal Guard Style
None
Outsole Technology
Wedge Outsole
Slip-Resistance Rating (SATRA Test Values)
Yes
Lugs
Metal
Non-Marking Upper
No
Toe Style
Round Toe
Laces Color
Brown
Insole Color
Black
Outsole Color
Yellow
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Heat Resistant
Yes
Insole Technology
Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Slip-Resistance Value - SATRA Heel - Dry
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.43
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Construction
Welted
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.