Women's T-Shirt, 100% Cotton, Open, 1 Pocket(s), Green, L

  • Mfr # 103067-BLMLREG

  • Zoro # G105657717


product price:  $19.99
/ea

Key Features

Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103067-BLMLREG
Zoro #
G105657717
UPC #
195836161169
Country of Origin
Guatemala

Dimensions

Size
L
Sleeve Length
Short Sleeve
Maximum Chest Size
40 in
Minimum Chest Size
38 1/2 in
Size-Body Type
Regular

Details

Item
T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Label, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Tagless Neck Label for A Smooth Feel
Gender
Women's
Closure Type
Open
Number of Outside Pockets
1
Pattern
Solid
Style
T-Shirt
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium, use Only Non-Chlorine Bleach when Needed
Cuff Style
Open
Moisture-Wicking
No
Wrist Closure
Open
Collar Style
Open
Tag-less
Yes
Pocket Locations
Left Chest
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Type
T-Shirt

Description

Women's Pocket Tshirt, Gender Women's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Short, Size L, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium, use Only Non-Chlorine Bleach when Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.