Women's T-shirt, Cotton, 0 Pocket(s), Green, S

  • Mfr # WK003 GTA SML

  • Zoro # G9596107


product price:  $17.17
/ea

Key Features

Size
S
Color
Green
Material
Cotton
Fabric Weight
8 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WK003 GTA SML
Zoro #
G9596107
UPC #
035481425431
Country of Origin
El Salvador

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
33 in to 34 in
Maximum Chest Size
34 in
Minimum Chest Size
33 in

Details

Item
T-shirt
Color
Green
Material
Cotton
Fabric Weight
8 oz
Pockets
0
Gender
Women's
Style
T-Shirt
Type
T-Shirt
Number of Outside Pockets
0

Description

T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 8 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Long, Sleeve Length Long Sleeve, Size S, Maximum Chest Size 34 in, Minimum Chest Size 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.