Women's T-shirt, Cotton, 0 Pocket(s), Pink, XL
Mfr # WK003 VRS XLG
Zoro # G9597638
product price:Â $16.69
/eaKey Features
Material
Cotton
Fabric Weight
8 oz
Pockets
0
Gender
Women's
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WK003 VRS XLG
Zoro #
G9597638
UPC #
035481427541
Country of Origin
El Salvador
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
40 1/2 in to 42 1/2 in
Maximum Chest Size
42 in
Minimum Chest Size
40 1/2 in
Details
Item
T-shirt
Color
Pink
Material
Cotton
Fabric Weight
8 oz
Pockets
0
Gender
Women's
Style
T-Shirt
Type
Long
Number of Outside Pockets
0
Description
T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 8 oz, Number of Outside Pockets 0, Color Pink, Sleeve Type Long, Sleeve Length Long Sleeve, Size XL, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.