This item is Discontinued.

Carhartt Work Pants, Darkstone, Size 33x30 In B13-DST 33 30

Work Pants, Darkstone, Size 33x30 In (Discontinued)

  • Mfr # B13-DST 33 30
  • Zoro # G0076404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B13-DST 33 30
Zoro #
G0076404
UPC #
035481212284
Country of Origin
Multiple

Dimensions

Size
33 x 30"
Fits Waist Size
33 in
Maximum Waist Size
33 in
Size (Inseam x Max. Waist)
( 30 in x 33 in )
Tag Size
33 x 30
Size (Max. Waist x Inseam)
( 33 in x 30 in )

Details

Item
Dungaree Work Pants
Color
Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
11.75 oz
Closure Type
Zipper/Button
Lining Material
Unlined
Number of Outside Pockets
5
Binding
Zipper, Button
Insulated for Cold Conditions
No
Ankle Type
Open
Fit
Loose Fit
Fly Closure Type
Zipper
Reinforced Locations
Back Pockets
Features
Durable, Multiple Pockets
Leg Fit
Straight Leg
Cleaning and Care Instructions
Machine Wash
Includes Hammer Loop
Yes
Waist Closure
Buttons
Series
B13

Description

Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 33 in, Size 33 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.