Shop All Work Pants and Shorts
Carhartt
Work Pants, Darkstone, Size 46x30 In
Mfr # B13-DST 46 30
Zoro # G0092513
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 11.75 oz
Product Information
- Brand Carhartt
- MFR # B13-DST 46 30
- Zoro # G0092513
- UPC # 035481533938
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 46 x 30" |
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 30 |
Details
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Blue, Inseam 30 in, Maximum Waist Size 46 in, Size 46 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR (96731S)
- CAROLINES TREASURES Sitting Brown Pelican Indoor or Outdoor Mat, 24 x 36 in. (MW1232JMAT)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-9)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- Carhartt Workwear and Protective Clothing