This item is Discontinued.

Carhartt Work Pants, Washed Desert, Size38x36 In B11-DES 38 36

Work Pants, Washed Desert, Size38x36 In (Discontinued)

  • Mfr # B11-DES 38 36
  • Zoro # G0097614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-DES 38 36
Zoro #
G0097614
UPC #
035481129445
Country of Origin
Unknown

Dimensions

Size
38 x 36"
Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 36
Size (Max. Waist x Inseam)
( 38 in x 36 in )

Details

Item
Dungaree Work Pants
Color
Brown
Material
100% Cotton
Gender
Men's
Inseam
36 in
Fabric Weight
12 oz
Closure Type
Zipper/Button
Lining Material
Unlined
Number of Outside Pockets
4
Binding
Zipper, Button
Features
Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets
Fit
Relaxed Fit
Leg Fit
Straight Leg
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Machine Wash
Reinforced Locations
Back Pockets
Fly Closure Type
Zipper
Series
B11
Waist Closure
Buttons

Description

Dungaree Work Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 36 in, Maximum Waist Size 38 in, Size 38 x 36 In., Cleaning and Care Instructions Machine Wash, Features Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.