Shop CARHARTT

Work Shoe, 11 1/2 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G223356318

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Construction
Cemented
Style Number
FH2451-M
Midsole Material
EVA
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH2451-M
Zoro #
G223356318
UPC #
840295818504
Country of Origin
Cambodia
Waterproof
No
Construction
Cemented
Style Number
FH2451-M
Midsole Material
EVA
Footwear Style
Athletic Shoe
Gender
Men's
Puncture-Resistant Sole
No
Insulated
No
Oil-Resisting Sole
Yes
Midsole Technology
LWD
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Maximum Heat Rating
572 Degrees F
Outsole Technology
Slip-Resistant
Metatarsal Guard
No
Color
Black, Gray
Outsole Material
Rubber
Shank Material
Nylon
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Toe Type
Safety-Toe
ASTM Standards Met
Static Dissipative (SD 35)
Closure
Lace Up
Item
Work Shoe
Chemical-Resisting Sole
Yes
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Wire Color
Black, Gray

Dimensions

Size
11 1/2
Width
W

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number FH2451-M, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.