Work Shoe, 12 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G723358829
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Shank Material
Nylon
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G723358829
UPC #
840295818511
Country of Origin
Cambodia

Dimensions

Size
12
Width
W

Details

Item
Work Shoe
Toe Cap Material
Composite
Shank Material
Nylon
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Style Number
2451
ASTM Standards Met
Static Dissipative (SD 35)
Style Family
Athletic Shoe
Color
Black, Gray
Outsole Technology
Slip-Resistant
Ninety-Degree Heel
No
Closure
Lace Up
Waterproof
No
Construction
Cemented
Gender
Men's
Insulated
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Midsole Technology
LWD
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Midsole Material
EVA
Heel Definition
Flat Heel
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Toe Type
Safety-Toe
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.