Work Shoe, 8 1/2 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G023359762
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Construction
Cemented
Insulated
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G023359762
UPC #
840295818313
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W

Details

Construction
Cemented
Insulated
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
All-Leather Upper
No
Gender
Men's
ASTM Standards Met
Static Dissipative (SD 35)
Oil-Resisting Sole
Yes
Item
Work Shoe
Color
Black, Gray
Heel Definition
Flat Heel
Outsole Technology
Slip-Resistant
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Midsole Technology
LWD
Outsole Material
Rubber
Toe Cap Material
Composite
Style Number
2451
Midsole Material
EVA
Toe Type
Safety-Toe
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Shank Material
Nylon
Insole Material
Polyurethane
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews