Shop SKECHERS

Hiker Boot, Black, Men's, 12, W, PR

  • Mfr # 200424W-BLK Size 12
  • Zoro # G124782056

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Hiker Boot
Size
12
Slip-Resistance Value - SATRA Heel - Wet
0.5
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Technology
Cushioned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424W-BLK Size 12
Zoro #
G124782056
UPC #
199025522632
Country of Origin
Cambodia
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Wet
0.5
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Technology
Cushioned
Toe Cap Material
Carbon Fiber
Insole Technology
Air Cooled Memory Foam, Removable Insole
Midsole Material
EVA
Color
Black
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Toe Type
Safety-Toe
Gender
Men's
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Liner Material
Fabric, Polyurethane
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
0.53
Waterproof
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Liner Technology
Air Cooled Memory Foam
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Item
Hiker Boot
Construction
Cemented
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Closure
No-Tie Lace
Includes Shank
Yes
Insulated
No
Heel Definition
Flat Heel
Shank Material
Nylon
Upper Material
Leather
Style Number
200424-BLK
Chain Saw Cut-Resistant
No
Heel Technology
Hands Free Slip-ins(R)
Wire Color
Black

Dimensions

Size
12
Overall Height
6 in
Heel Height
1 in
Width
W

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.