Shop CARHARTT
See all product information
Create Account
Work Shoe, Blk, 7, M, PR
- Mfr # FH2451-M
- Zoro # G724965392
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Safety-Toe
ASTM Standards Met
Slip Resistant (SR), Static Dissipative (SD 35)
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH2451-M
- Zoro #
- G724965392
- UPC #
- 840295818283
- Country of Origin
- Cambodia
Dimensions
- Size
- 7
- Width
- M
Details
- Toe Type
- Safety-Toe
- ASTM Standards Met
- Slip Resistant (SR), Static Dissipative (SD 35)
- Midsole Material
- EVA
- Manufacturer-Suggested Sole Slip Rating
- Best
- Toe Cap Material
- Composite
- Includes Shank
- Yes
- Maximum Heat Rating
- 572 Degrees F
- Upper Material
- Nylon
- Includes Metatarsal Guard
- Yes
- Item
- Work Shoe
- Style Number
- FH2451-M
- Chemical-Resisting Sole
- No
- Color
- Black
- Midsole Technology
- LWD
- Wire Color
- Black
Description
Work Shoe, Style Family Not Applicable, Closure Not Applicable, Color Black, Width M, Heel Definition Not Applicable, Non Metallic Upper Not Applicable, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Construction Not Applicable, Electrical Hazard Rated Not Applicable, Conductive No, Color Family Black, Size 7, Static Dissipative Not Applicable, Style Number FH2451-M, Toe Cap Material Composite, Insulated Not Applicable, Waterproof Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.