Shop All Composite Toe Boots and Shoes
Carhartt
Wrk Boots, Mens, 12, W, Insulated, Drk Brn, PR
Mfr # CMF8389-12W
Zoro # G9132033
original price:
$189.99
5% off
new price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Upper Material Description Leather
Product Information
- Brand Carhartt
- MFR # CMF8389-12W
- Zoro # G9132033
- UPC # 847816045876
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Width | W |
Size (PRINT) | 12 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Entrance Mat, Blue, 3 ft. W x (0103115003X5)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- Carhartt Composite Toe Boots and Shoes