K-Cup Caribou Blend Coffee, Compatible with Keurig Brewer, Regular, Medium, K-Cup, 24PK

  • Mfr # 5000330135

  • Zoro # G623364807


product price:  $25.69
/pk 24, $1.07/ea

Key Features

Coffee Roast/Tea Type
Medium
Coffee Type
Regular
Beverage Package Style
K-Cup
Number of Serving Cups
1
For Use With
Keurig Brewer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330135
Zoro #
G623364807
UPC #
611247376706
Country of Origin
United States

Details

Coffee Roast/Tea Type
Medium
Coffee Type
Regular
Beverage Package Style
K-Cup
Number of Serving Cups
1
For Use With
Keurig Brewer
Beverage Flavor
Caribou Blend
Item
Coffee

Description

Made for Keurig single-cup brewers, Airtight & recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.