K-Cup Caribou Blend Decaf Coffee, Compatible with Keurig Brewer, Medium, K-Cup, Decaffeinated, 24PK

  • Mfr # 5000330137

  • Zoro # G023365589


product price:  $25.69
/pk 24, $1.07/ea

Key Features

Caffeine Type
Decaffeinated
Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
For Use With
Keurig Brewer
Beverage Flavor
Caribou Blend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330137
Zoro #
G023365589
UPC #
611247376713
Country of Origin
United States

Details

Caffeine Type
Decaffeinated
Coffee Roast/Tea Type
Medium
Item
Coffee
Number of Serving Cups
1
For Use With
Keurig Brewer
Beverage Flavor
Caribou Blend
Beverage Package Style
K-Cup

Description

K-Cup Caribou Blend Decaf Coffee - Compatible with Keurig Brewer - Medium - K-Cup - Decaffeinated - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.