Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caristrap Leverage Tool, 1-1/2 In. W, Steel CBT 50

Leverage Tool, 1-1/2 In. W, Steel (Discontinued)

  • Mfr # CBT 50
  • Zoro # G1112255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBT 50
Zoro #
G1112255
UPC #
-
Country of Origin
Canada

Dimensions

Width
1 1/2 in

Details

Item
Leverage Tool
For Use With
All Sizes of Strapping
Material
Steel
Accessory Type
Leverage Tool

Description

Item Leverage Tool, For Use With All Sizes of Strapping, Material Steel, Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.