This item is Discontinued.

Caristrap Pneumatic Strapping Tensioner, Steel CAT 38

Pneumatic Strapping Tensioner, Steel (Discontinued)

  • Mfr # CAT 38
  • Zoro # G1543805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT 38
Zoro #
G1543805
UPC #
-
Country of Origin
Germany

Dimensions

For Strapping Width
3/4" to 1-1/2"
Handle Length
6 in
Fits Strap Width
3/4 in to 1 1/2 in
Max. Strapping Width
1 1/2 in
Overall Length
13 in
Min. Strapping Width
3/4 in
Overall Height
5 1/2 in

Details

Item
Strapping Tensioner
For Use With
Plastic Strapping
Application
Flat Surfaces
Tension Capacity
3014 lb.
Material
Steel
Weight
10.5 lb.
Required Pressure
44 To 88 psi
Handle Grip
No
Tool Power Source
Pneumatic
Tool Tension Capacity
3,014 lb
Tool Strength
Heavy Duty
Pressure
100 psi
Color
Blue
Tensioner Application
High Tensile General Purpose
Tool Action
Front Action
Handle Covering Material
Plastic
Compatible Strapping
Plastic Strapping
Tool Type
Tensioner and Cutter Tool
Fits Strap Tensile
5400 lb
Tool Style
Pneumatic
Tool Weight
10 lb
Seal Surface Type
Flat

Description

Strapping Tensioner, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in to 1 1/2 in, Fits Strap Tensile 5400 lb, Handle Length 6 in, Tool Weight 10 lb, Tool Tension Capacity 3,014 lb, Tool Style Pneumatic, Tensioner Application High Tensile General Purpose, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/2 in, Overall Height 5 1/2 in, Seal Surface Type Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.