Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4DXC6
Zoro #
G0250783
UPC #
-
Country of Origin
Poland
Dimensions
Size
1-1/4"
Fits Strap Width
1 1/4 in
Seal Inside Width
1 1/4 in
Details
Item
Strapping Buckle
Material
Steel
Application
Wide Extra Heavy Duty Tension
Compatible Strapping
Poly Cord Strapping
Seal Application
Extra Heavy Duty Tension
Quantity
250
Seal Finish
Phosphated
Seal Surface Type
Flat
Strapping Buckle Type
Heavy Duty Buckles
Description
Strapping Buckle, Seal Application Extra Heavy Duty Tension, Fits Strap Width 1 1/4 in, Seal Surface Type Flat, Quantity 250, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.