This item is Discontinued.

Caristrap Strapping Buckle, 1 In., PK500 4DXC5

Strapping Buckle, 1 In., PK500 (Discontinued)

  • Mfr # 4DXC5
  • Zoro # G3097123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DXC5
Zoro #
G3097123
UPC #
-
Country of Origin
Poland

Dimensions

Size
1"
Fits Strap Width
1 in
Seal Inside Width
1 in

Details

Item
Strapping Buckle
Material
Steel
Application
Heavy Duty Tension
Strapping Buckle Type
Heavy Duty Buckles
Seal Finish
Phosphated
Quantity
500
Seal Application
Heavy Duty Tension
Seal Surface Type
Flat
Compatible Strapping
Poly Cord Strapping

Description

Strapping Buckle, Seal Application Heavy Duty Tension, Fits Strap Width 1 in, Seal Surface Type Flat, Quantity 500, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.