Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caristrap Strapping Dispenser, 18-1/2 x 16 In. CWD 80

Strapping Dispenser, 18-1/2 x 16 In. (Discontinued)

  • Mfr # CWD 80
  • Zoro # G1516051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWD 80
Zoro #
G1516051
UPC #
-
Country of Origin
Turkey

Dimensions

Min. Strapping Width
1/2 in
Max. Strapping Width
1 1/2 in
Fits Core Size
3 in Dia
Overall Height
37"
Core Dia.
3"
Strapping Size
3/8, 1/2, 5/8, 3/4, 1, 1-1/4, 1-1/2, 2"
Overall Length
18-1/2"
Overall Width
16"
Wheel Diameter
7 1/4 in
For Core Dia.
3 in

Details

Compatible Strapping
Poly Cord Strapping
Cart Design
Standard Duty
Strapping Wind
Oscillated
Coil Type
Woven/Non-Woven
Material
Steel
Item
Strapping Dispenser
For Use With
Polyester Strapping
Includes
(3) Plastic Flanges, (1) Tube
Color
Black
Wheel Type
Standard
Cart Fastener Type
Wing Nut

Description

Strapping Dispenser, Compatible Strapping Poly Cord Strapping, Cart Design Standard Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1 1/2 in, Strapping Wind Oscillated, For Core Dia. 3 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.