Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve
Mfr # BA1-BO-34-620-111-D
Zoro # G3265166
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # BA1-BO-34-620-111-D
- Zoro # G3265166
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.12 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Mounting Hole Thread Size | #6-32 |
Panel Cutout Size | 2.187 in x 0.770 in |
Length (Straight Wireway) | 2.0 in |
Length | 2.0 in |
Details
Description
Panel Mount Circuit Breaker, Amps 20 A, AC Voltage Rating 277V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 0.75 in, Depth 2.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure Used With (PG1730CA0012)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Hinged (B141208CH)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-615-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- Carling Technologies Circuit Breakers