Shop BURNDY

Mechanical Lug, 250 kcmil Max, 4 Conductor, 4 Hole, 1/2 in Stud, Aluminum

  • Mfr # K4A29U4N

  • Zoro # G4663635


product price:  $90.89
/ea

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Number of Conductors
4
Number of Terminations
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K4A29U4N
Zoro #
G4663635
UPC #
781810559376
Country of Origin
United States

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
3.69 in
Length
4.25 in
Width
3.69 in
Max. Conductor Size
250 kcmil Stranded
Stud Size
1/2 in
Min. Conductor Size
6 AWG Stranded
Length (Straight Wireway)
4.25 in
Overall Width
4 in
Overall Length
4.25 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Depth
4 in
Tongue Thickness
0.31 in
Tongue Length
3.16 in
Conductor Size
6 AWG-250 KCMIL
Dimension - L Length Overall mm
108 mm 115 mm
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil
Dimension - Length Overall inch
4.25 in 4.50 in
Dimension - Width inch
3.69 in
Conductor - Copper Str Size Range
6 AWG (Str)-250 kcmil 6 AWG (Str)-350 kcmil
Dimension - Pad Width inch
4.00 in 4.72 in
Dimension - Bolt Size fraction
1 to 2
Dimension - N inch
0.63 in
Dimension - Hole Size inch
0.56 in
Dimension - Bolt Hole Size inch
0.56 in
Dimension - Stud Size inch
1/2 in
Dimension - Height inch
1.19 in 1.38 in
Dimension - Hole Size mm
14 mm
Conductor - AL Str Size Range
6 AWG (Str)-250 kcmil 6 AWG (Str)-350 kcmil
Dimension - Width mm
94 mm 128 mm
Dimension - F Width Center to Center inch
1.75 in
Dimension - Height fraction
1.19 in 1.4 in
Conductor - Copper Str Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Dimension - Width fraction
3-69/100 in 5-1/25 in
Dimension - D inch
3.16 in 3.00 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
4
Number of Terminations
4
Number of Holes
4
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
4
Head Style
Hex
Special Features
Providing Low Contact Resistance
Hole Spacing
1.75 in
Torque
275 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
Bolted Lugs & Terminals
UL Listed
Yes
Material - Hardware
Aluminum
Industry Standard(s)
UL467
Installation Torque Recommended in-lb
275 LBS/in
Certification - CSA Approved
No
Rating - Minimum Voltage
600
Conductor Type
AL C Str-SizeCU C Str-Size
Certification - UL Listed Direct Burial
No
Plated
Y
Item Type
3A
Application
For Aluminum and Copper Conductors
Physical Attribute - Screw Type
Allen
Temperature Rating
194
Physical Attribute - Number of Holes
4
Plating Type
Tin plated
Connector Type
Terminal
Connection Orientation
Dual Rated Lug

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 1/2 in, Head Style Hex Socket, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 4, Number of Terminations 4, Tongue Length 3.16 in, Tongue Width 3.69 in, Tongue Thickness 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.