Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve
Mfr # AA1-B0-34-630 -5D1-C
Zoro # G4301062
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # AA1-B0-34-630 -5D1-C
- Zoro # G4301062
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.03 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 2.187 in x 0.770 in |
Mounting Hole Thread Size | #6-32 |
Length (Straight Wireway) | 2.0 in |
Length | 2.0 in |
Details
Description
Panel Mount Circuit Breaker, Amps 30 A, AC Voltage Rating 250/277V AC, Terminal Connection #10-32 Screw, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 2kA at 120V AC, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-640-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- Carling Technologies Circuit Breakers