Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve
Mfr # CA1-B0-34-650-121-D
Zoro # G3949154
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- AC Voltage Rating 250V AC
- Circuit Breaker Type Magnetic
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Carling Technologies
- MFR # CA1-B0-34-650-121-D
- Zoro # G3949154
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.52 in |
Height | 2.56 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 2.062 in x 0.760 in |
Mounting Hole Thread Size | #6-32 |
Length (Straight Wireway) | 2.56 in |
Length | 2.56 in |
Details
Description
Panel Mount Circuit Breaker, Amps 50 A, AC Voltage Rating 250V AC, Terminal Connection #10-32 Stud, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 1.5kA at 120/240V AC, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 2.062 in x 0.760 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.56 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, J, Black, Hollow Pin (TCAR-1006)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- Carling Technologies Circuit Breakers