Southwire
Metal Clad, 3 w/Ground Conductors
Mfr # 61097301
Zoro # G5113153
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/2 18AWG 2 Conductor, Stranded, CMR/Inwall rated, Pullbox, 1000ft (FWT10K5-52212SH)
- Southwire Electrical Wire & Cable