Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve
Mfr # BA2-B0-34-650-521-E
Zoro # G4138976
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Carling Technologies
- MFR # BA2-B0-34-650-521-E
- Zoro # G4138976
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.55 in |
Depth | 2.12 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 2.187 in x 1.530 in |
Mounting Hole Thread Size | #6-32 |
Length (Straight Wireway) | 2.0 in |
Length | 2.0 in |
Details
Description
Panel Mount Circuit Breaker, Amps 50 A, AC Voltage Rating 277V AC, Terminal Connection #10-32 Screw, DC Voltage Rating 80V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Toggle, Max. AIR Rating 1.5kA at 120/240V AC, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 2.187 in x 1.530 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 1.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-11C3N-W-A/15)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- Carling Technologies Circuit Breakers