Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve
Mfr # CMB-053-27G3N-W-A/05
Zoro # G2950367
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMB
- Number of Poles 1
- AC Voltage Rating 125/250V AC
- Circuit Breaker Type Thermal
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # CMB-053-27G3N-W-A/05
- Zoro # G2950367
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Dimensions
Width | 0.55 in |
Depth | 1.78 in |
Height | 1.15 in |
Max. Wire Size | 14 AWG |
Mounting Hole Thread Size | 3/8"-27 |
Panel Cutout Size | 0.343 in x 0.382 in |
Length (Straight Wireway) | 1.15 in |
Length | 1.15 in |
Details
Description
Panel Mount Circuit Breaker, Amps 5 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type 3/8 in Collar, Actuator Color White, Actuator Legend Press to Reset, Panel Cutout Size 0.343 in x 0.382 in, Max. Panel Thickness 0.118 in, Mounting Hole Thread Size 3/8 In.-27, Max. Wire Size 14 AWG, Length 1.15 in, Width 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- Carling Technologies Circuit Breakers