Hubbell

3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon


product price: $8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Commercial
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0655 in
For Minimum Cable Diameter 0.245 in
For Maximum Cable Diameter 0.655 in

Details

Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Commercial
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black
Number of Poles 2
Voltage 125VAC
Material Nylon
NEMA Configuration 5-15
Phase Single
IP Rating IP20
Amps 15
Color - Plugs and Receptacles Black
Grade Commercial
Item - Plugs and Receptacles Straight Blade Plug
Standards UL Listed
Corrosion Resistant No
Special Features Nylon Construction, Visible NEMA Ratings
Housing Material Nylon
Connection Orientation Straight
NEMA Plug Configuration 5-15P
Key Resistance Properties Chemical & Corrosion Resistance, General Use
Number of Blades 3
Current Rating 15 A
Grounding Grounded
Wire Connection Type Screw Terminals
Housing Color Black
Voltage Rating 125V AC
Resistance Properties Chemical Resistant, Impact Resistant
Insulation Material Nylon
Polarized Yes
Market Commercial, Industrial
Straight Blade Receptacle Wiring Scheme 2 Pole, 3 Wire Grounding
Straight Blade Receptacle Rating 15A, 125V
Straight Blade Product Plug
Straight Blade Product Grade Commercial to Light Industrial
SELECTSPEC Product Type Straight Blade Products
Straight Blade NEMA Configuration 5-15P
Straight Blade Receptacle Color Black
Straight Blade Product Style Straight Body

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade Commercial, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.