Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve
Mfr # AA1-B0-34-450 -5D1-C
Zoro # G3913086
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # AA1-B0-34-450 -5D1-C
- Zoro # G3913086
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.03 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Mounting Hole Thread Size | #6-32 |
Panel Cutout Size | 2.187 in x 0.770 in |
Length (Straight Wireway) | 2.0 in |
Length | 2.0 in |
Details
Description
Panel Mount Circuit Breaker, Amps 5 A, AC Voltage Rating 250/277V AC, Terminal Connection #10-32 Screw, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 2kA at 120V AC, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-11C3N-W-A/05)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- Carling Technologies Circuit Breakers