Shop All Dimmer Switches
Leviton
Universal Dimmer, 1-Pole/3-Way, Black
Mfr # TSL06-1LE
Zoro # G004392863
original price:
$26.70
7% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide, Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Product Information
- Brand Leviton
- MFR # TSL06-1LE
- Zoro # G004392863
- UPC # 078477926147
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.1 in |
Overall Width | 1.75 in |
Overall Depth | 0.7 in |
Details
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Black, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1, Standards cCSAus, NOM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SQUARE D Panelboard Key (LP9618)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- Leviton Lighting Controls