Circuit Breaker, M Series, 5A, 1 Pole, 250V AC, 1.5kA at 120V AC, C Curve

  • Mfr # MA1-B-34-450-1-A26-B-E

  • Zoro # G3965586


product price:  $13.69
/ea

Key Features

Series
M
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1-B-34-450-1-A26-B-E
Zoro #
G3965586
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.77 in
Depth
1.90 in
Height
1.56 in
Max. Wire Size
Not Specified
Max. Panel Thickness
0.1 in
Panel Cutout Size
1.139 in x 1.420 in
Length
1.56 in

Details

Item
Circuit Breaker
Series
M
Amps
5A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
1.5kA at 120V AC
Trip Type
Series Trip
Terminal Connection
1/4 in Tab
DC Voltage Rating
32V DC
Curve Type
C
Standards
CSA, TUV, UL
Actuator Legend
I/O, On/Off
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
Actuator Color
Black

Description

Panel Mount Circuit Breaker, Amps 5 A, AC Voltage Rating 250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Rocker, Max. AIR Rating Not Rated, Curve Type Medium, Phase Single, Mounting Type Snap-In, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 1.139 in x 1.420 in, Max. Panel Thickness 0.1 in, Max. Wire Size Not Specified, Length 1.56 in, Width 0.77 in, Depth 1.9 in, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products