Zoro Homepage

Lighted Rocker Switch, DPDT, 7 Connections

  • Mfr # VJD1D66B-ASC00-000

  • Zoro # G4219747


product price: $8.75
/ea

Key Features

Contact Form
DPDT
Number of Connections
7
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJD1D66B-ASC00-000
Zoro #
G4219747
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.83 in
Mounting Hole Length
1.45 in

Details

Item
Lighted Rocker Switch
Contact Form
DPDT
Number of Connections
7
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
20A 12V
DC Contact Rating
20 A @ 12 V
HP
1/2 hp
Body Color
Black
Switch Color
Red
Standards
CSA, UL Listed
Special Features
Lighted
Product Type
Rocker Switch
IP Rating
IP66, IP68
Lamp Type
Incandescent
Terminal Connection Type
Quick-Connect Tab Terminals
Number of Positions
3
NEMA Enclosure Rating
No Enclosure
Operator Illumination
Illuminated
Includes Lens
Lens Included
Features
Removable Actuator
Series
V
Horsepower
1/2 hp @ 125 to 250 V
Operating Temperature - Minimum
-40 Degrees F
Lens Color
Red
Switch Function Configuration
On/Off/On
Includes Lamp Module
No Lamp Module Included
Operating Temperature - Maximum
185 Degrees F
Lamp Module Type
No Lamp Module Included

Description

Lighted Rocker Switch, Contact Form DPDT, Number of Connections 7, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 20A 12V, DC Contact Rating 20 A @ 12 V, HP 1/2 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating IP66, IP68, Special Features Lighted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.