Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Rocker Switch, DPST, 4 Connections

  • Mfr # LRGSCK611-RS-BO/125N

  • Zoro # G3473233


product price: $6.69
/ea

Key Features

Special Features
Light is On When Load is On, Red Neon
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
HP
3/4 hp
Contact Form
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRGSCK611-RS-BO/125N
Zoro #
G3473233
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Length
1.07 in
Overall Height
1.14 in
Mounting Hole Width
0.87 in

Details

Item
Rocker Switch
Special Features
Light is On When Load is On, Red Neon
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
HP
3/4 hp
Contact Form
DPST
Body Color
Black
AC Contact Rating
15 A @ 250 V, 20 A @ 125 V
Number of Connections
4
Mounting Hole
0.860 in x 1.070 in
Switch Color
Red
Standards
CSA, UL Listed
Features
Silver Plated Butt-Action Contacts
Product Type
Rocker Switch
Series
LRG
Lamp Type
Neon
Lamp Module Type
No Lamp Module Included
Operating Temperature - Minimum
-40 Degrees F
Includes Lens
No Lens Included
NEMA Enclosure Rating
No Enclosure
Operator Illumination
Illuminated
Switch Function Configuration
Off/On
Terminal Connection Type
0.25 in Quick Connect Tab
Operating Temperature - Maximum
185 Degrees F
Lamp Voltage - Maximum
125 V
Number of Positions
2
Horsepower
3/4 hp @125 to 250V AC
Includes Lamp Module
No Lamp Module Included
Lens Color
Red

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.860 in x 1.070 in, AC Contact Rating 15 A @ 250 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 3/4 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating Not Applicable, Special Features Light is On When Load is On, Red Neon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.