Zoro Homepage

Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A at 250V AC

  • Mfr # 6GO53-73/TABS

  • Zoro # G4291034


product price: $8.29
/ea

Key Features

Switch Function
Momentary On/Off/On
Contact Form
DPDT
HP
1/2 hp
Number of Connections
4
Stem Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GO53-73/TABS
Zoro #
G4291034
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.69 in
Stem Dia. and Thread Size
0.406 in
Stem Diameter
0.41 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
Momentary On/Off/On
Contact Form
DPDT
HP
1/2 hp
Number of Connections
4
Terminals
Quick Connect
Stem Color
Silver
Item
Reversing Toggle Switch
Mounting Hole
0.50 in dia
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Special Features
Not Sealed
Standards
CSA, UL Listed
Includes
Hex Nut, Ring Nut
DC Contact Rating
Not Rated
IP Rating
Not Rated
Product Type
Toggle Switch
Series
G
Number of Poles
2
Actuator Material
Metal
Horsepower
3/4 hp
Features
Not Sealed
Terminal Connection Type
Quick Connect Tab
Number of Positions
3
NEMA Enclosure Rating
No Enclosure
Switch Function Configuration
Reversing Momentary On-Off-Momentary On
Operator Illumination Style
Non-Illuminated

Description

Reversing Toggle Switch, Contact Form DPDT, Number of Connections 4, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.69 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Not Sealed, Standards CSA, UL Listed, Includes Hex Nut, Ring Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.