Shop CARLING TECHNOLOGIES

Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # HK254-73
  • Zoro # G2924153

product price: 
$
12.89
/ea

Key Features

Switch Function
Off/On
Contact Form
3PST
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HK254-73
Zoro #
G2924153
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
15/32-32 UNS-2A x 0.5 in dia
Stem Thread Size
15/32-32 UNS-2A
Stem Diameter
0.5 in
Mounting Hole Diameter
0.5 in
Overall Height
1.79 in
Overall Width
1.08 in
Overall Depth
1.31 in
Fits Chest Size
Not Sealed

Details

Switch Function
Off/On
Contact Form
3PST
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
Number of Connections
6
Terminals
Screw
Item
Toggle Switch
Operating Temp. Range
32 Degrees to 185 Degrees F
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Mounting Hole
0.50 in dia
DC Contact Rating
Not Rated
IP Rating
Not Rated
Product Type
Toggle Switch
Series
H
Switch Function Configuration
On/None/Off
Operating Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
No Enclosure
Operator Illumination Style
Non-Illuminated
Number of Poles
3
Operating Temperature - Maximum
185 Degrees F
Features
Not Sealed
Number of Positions
3
Terminal Connection Type
Screw Terminals
Actuator Material
Metal
Horsepower
3/4 hp

Description

Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32 UNS-2A x 0.5 in dia, Operating Temp. Range 32 Degrees to 185 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.