Toggle Switch, DPDT, 10A @ 250V, QuikConnct

$4.87 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: Quick ConnectHP: 3/4Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia., Operating Temp. Range 32 Degrees to 185 Degrees F
Specifications
Zoro #: G1324434 Mfr #: 2GL51-73 | |
Mounting Hole: 0.50" dia. | Terminals: Quick Connect |
HP: 3/4 | Actuator Length: 0.68" |
Switch Function: On/On | Stem Length: 0.465" |
Item: Toggle Switch | Contact Form: DPDT |
Actuator Style: Bat | AC Contact Rating: 15A @ 125VAC, 10A @ 250VAC |
Operating Temp. Range: 32 Degrees to 185 Degrees F | Number of Connections: 6 |
Stem Dia. and Thread Size: 15/32-32UNS-2A x 0.5" Dia. | Country of Origin (subject to change): Mexico |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia., Operating Temp. Range 32 Degrees to 185 Degrees F